Zoro Homepage

VG 3.2

  • Mfr # 3342300

  • Zoro # G3974077


product price: $61.89
/ea

Key Features

For Use With
Vortex Shaker
Material
Rubber
Product Type
One-Hand Attachment
Overall Length
3/4 in
Overall Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3342300
Zoro #
G3974077
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Overall Diameter
3 1/2 in
Overall Width
6 3/8 ft

Details

Item
VG 3.2 One Hand Attachment
For Use With
Vortex Shaker
Material
Rubber
Product Type
One-Hand Attachment

Description

VG 3.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.