Zoro Homepage

VG 3.3

  • Mfr # 3342400

  • Zoro # G3969859


product price: $56.99
/ea

Key Features

Material
Rubber
For Use With
Vortex Shaker
Overall Width
6 3/8 ft
Overall Length
3/4 in
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3342400
Zoro #
G3969859
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 3/8 ft
Overall Length
3/4 in
Overall Diameter
6 in

Details

Item
VG 3.3 Universal Attachment
Material
Rubber
For Use With
Vortex Shaker
Product Type
Universal Attachment

Description

VG 3.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.