Zoro Homepage

VG 3.34

  • Mfr # 3344100

  • Zoro # G3977175


product price: $74.99
/ea

Key Features

For Use With
VG 3.3, Vortex Shaker
Material
Glass
Overall Length
6 in
Product Type
Test Tube Attachment
Overall Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3344100
Zoro #
G3977175
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
18 1/2 in
Overall Diameter
5/8 in

Details

Item
VG 3.34 Test Tube Attachment
For Use With
VG 3.3, Vortex Shaker
Material
Glass
Product Type
Test Tube Attachment

Description

VG 3.34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.