VG 3.35
Mfr # 3344200
Zoro # G3969886
product price: $77.29
/ea
Free Shipping & Returns
Key Features
For Use With
VG 3.3,Vortex Shaker
Overall Length
6 in
Overall Width
9 in
Material
Glass
Product Type
Test Tube Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3344200
Zoro #
G3969886
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Overall Width
9 in
Overall Diameter
3/4 in
Details
Item
VG 3.35 Test Tube Attachment
For Use With
VG 3.3,Vortex Shaker
Material
Glass
Product Type
Test Tube Attachment
Description
VG 3.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.