Zoro Homepage

VG 3.37

  • Mfr # 3344400

  • Zoro # G3977069


product price: $66.99
/ea

Key Features

For Use With
VG 3.3, Vortex Shaker
Product Type
Microtiter Plate Attachment
Overall Length
6 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3344400
Zoro #
G3977069
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 in
Overall Width
9 in

Details

Item
VG 3.37 Microtiter Plate Attachment
For Use With
VG 3.3, Vortex Shaker
Product Type
Microtiter Plate Attachment

Description

VG 3.37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.