Zoro Homepage

VX 11

  • Mfr # 3627700

  • Zoro # G3977525


product price: $552.99
/ea
Free Shipping & Returns

Key Features

For Use With
Optoelectronically Controlled Small Shaker
Product Type
Basic Holder
Overall Width
5 3/8 in
Overall Length
7 in
Compatible with Manufacturer Model Number
2819001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3627700
Zoro #
G3977525
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5 3/8 in
Overall Length
7 in

Details

Item
VX 11 Basic Holder
For Use With
Optoelectronically Controlled Small Shaker
Product Type
Basic Holder
Compatible with Manufacturer Model Number
2819001

Description

VX 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.