Zoro Homepage

VX 11.6

  • Mfr # 0025005777

  • Zoro # G3972126


product price: $372.99
/ea
Free Shipping & Returns

Key Features

For Use With
Optoelectronically Controlled Small Shaker
Product Type
Test Tube Insert
Overall Width
1 1/4 in
Overall Length
8 1/4 in
Compatible with Manufacturer Model Number
2819001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025005777
Zoro #
G3972126
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1 1/4 in
Overall Length
8 1/4 in

Details

Item
VX 11.6 Test Tube Insert
For Use With
Optoelectronically Controlled Small Shaker
Product Type
Test Tube Insert
Compatible with Manufacturer Model Number
2819001

Description

VX 11.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.