VX 2
Mfr # 568900
Zoro # G3975720
product price: $1,102.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
For Use With
Optoelectronically Controlled Small Shaker
Overall Width
5 1/2 in
Overall Diameter
5/8 in
Product Type
Test Tube Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568900
Zoro #
G3975720
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
5 1/2 in
Overall Diameter
5/8 in
Overall Length
5 3/4 in
Details
Item
VX 2 Test Tube Attachment
Material
Polycarbonate
For Use With
Optoelectronically Controlled Small Shaker
Product Type
Test Tube Attachment
Compatible with Manufacturer Model Number
2819001
Description
VX 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.