Zoro Homepage

VX 7

  • Mfr # 953300

  • Zoro # G3970026


product price: $818.99
/ea
Free Shipping & Returns

Key Features

For Use With
Optoelectronically Controlled Small Shaker
Overall Length
8 1/4 in
Product Type
Dish Attachment
Overall Width
16 in
Compatible with Manufacturer Model Number
2819001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953300
Zoro #
G3970026
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Overall Width
16 in

Details

Item
VX 7 Dish Attachment
For Use With
Optoelectronically Controlled Small Shaker
Product Type
Dish Attachment
Compatible with Manufacturer Model Number
2819001

Description

VX 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.