Zoro Homepage

VX 8.1

  • Mfr # 3375400

  • Zoro # G3972467


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
Optoelectronically Controlled Small Shaker, VX 8 Universal Attachment
Compatible Product Type
VX 8 Universal Attachment
Overall Height
10 1/2 in
Product Type
Clamping Roll
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3375400
Zoro #
G3972467
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
10 1/2 in
Overall Length
9 in

Details

Item
Clamping Roll
For Use With
Optoelectronically Controlled Small Shaker, VX 8 Universal Attachment
Compatible Product Type
VX 8 Universal Attachment
Product Type
Clamping Roll
Compatible with Manufacturer Model Number
0002819000

Description

VX 8.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.