VX 8.1
Mfr # 910400
Zoro # G3971986
product price: $1,918.99
/ea
Free Shipping & Returns
Key Features
For Use With
Optoelectronically Controlled Small Shaker
Hold Capacity
(2) 500 mL Flasks
Overall Length
5 3/8 in
Overall Width
10 3/8 in
Product Type
Universal Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910400
Zoro #
G3971986
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
5 3/8 in
Overall Width
10 3/8 in
Details
Item
VX 8 Universal Attachment
For Use With
Optoelectronically Controlled Small Shaker
Hold Capacity
(2) 500 mL Flasks
Product Type
Universal Attachment
Compatible with Manufacturer Model Number
2819001
Description
VX 8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.