Compact Rugged Keyboard
Mfr # DP-88-USB
Zoro # G2786561
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Features
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-88-USB
Zoro #
G2786561
UPC #
855156005672
Country of Origin
United States
Dimensions
Cable Length
4 ft
Length
11 13/32 in
Height
1 55/64 in
Width
6 19/64 in
Keyboard Length
11 3/8 in
Overall Height
1 7/8 in
Overall Width
6 1/4 in
Details
Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Features
Mounting Holes
Ergonomic Design
No
Number of Buttons
100
Product Type
Keyboard
Number of Keys
88
Connectivity
Corded
Connection Type
USB
Compatible Operating Systems
Macintosh OS, Windows(R)
Description
Keyboard, Corded, Ergonomic Design No, Compatible With Linux(R), Windows(R), USB Connector Type, Black, Cable Length 4 ft, Number of Buttons 100, Height 1 55/64 in, Length 11 13/32 in, Width 6 19/64 in, Features Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.