Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full-Size Rugged Industrial Keyboard

  • Mfr # DU-5K-FSR-USB

  • Zoro # G2786528


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Ergonomic Design
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU-5K-FSR-USB
Zoro #
G2786528
UPC #
855156005771
Country of Origin
United States

Dimensions

Width
6 5/8 in
Length
14 15/16 in
Height
1.81 in
Cable Length
10 ft
Overall Height
1 3/4 in
Keyboard Length
15 in
Overall Width
6 5/8 in
Keyboard/Keypad Width
14.94 in
Keyboard/Keypad Depth
6.63 in

Details

Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Ergonomic Design
No
Features
Numeric Keypad, Mounting Holes
Number of Buttons
126
Product Type
Keyboard
Compatible Operating Systems
Macintosh OS, Windows(R)
Connectivity
Corded
Connection Type
USB
Keyboard/Keypad Connectivity Technology
Cable
Number of Keys
116
Keyswitch Technology
Industrial Silicon Rubber
Interface
USB

Description

Keyboard, Corded, Ergonomic Design No, Compatible With Linux(R), Windows(R), USB Connector Type, Black, Cable Length 10 ft, Number of Buttons 126, Height 1 13/16 in, Length 14 15/16 in, Width 6 5/8 in, Features Numeric Keypad, Mounting Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.