Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full-size Rugged Keyboard

  • Mfr # DT-1000-USB

  • Zoro # G2786555


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Height
1 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-1000-USB
Zoro #
G2786555
UPC #
855156005689
Country of Origin
United States

Dimensions

Height
1 51/64 in
Width
7 7/8 in
Length
16 1/4 in
Cable Length
10 ft
Keyboard Length
16 1/4 in
Overall Width
7 7/8 in
Overall Height
1 3/4 in

Details

Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Ergonomic Design
No
Features
Numeric Keypad
Number of Buttons
148
Product Type
Keyboard
Connection Type
USB
Compatible Operating Systems
Macintosh OS, Windows(R)
Connectivity
Corded

Description

Keyboard, Corded, Ergonomic Design No, Compatible With Linux(R), Windows(R), USB Connector Type, Black, Cable Length 10 ft, Number of Buttons 148, Height 1 51/64 in, Length 16 1/4 in, Width 7 7/8 in, Features Numeric Keypad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.