Zoro Homepage

Keyboard, Black, 2.03" H

  • Mfr # BT-870-TP

  • Zoro # G8682374


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth(R)
Color
Black
Compatible With
All Windows(R) Operating Systems
Includes
USB Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-870-TP
Zoro #
G8682374
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 3/4 in
Keyboard Length
12 in
Overall Height
2 in

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth(R)
Color
Black
Compatible With
All Windows(R) Operating Systems
Includes
USB Cable
Features
Touchpad
Ergonomic Design
No
Product Type
Keyboard
Connectivity
Wireless
Battery Chemistry
Lithium
Compatible Operating Systems
Windows(R)
Connection Type
Bluetooth, USB

Description

Keyboard, Wireless, Ergonomic Design No, Compatible With All Windows(R) Operating Systems, Bluetooth(R) Connector Type, Black, Features Touchpad, Includes USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.