Zoro Homepage

Keyboard, Stainless Steel Panel Mount, USB

  • Mfr # PM-5K-FSR-USB

  • Zoro # G2786485


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Features
Numeric Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-5K-FSR-USB
Zoro #
G2786485
UPC #
855156005740
Country of Origin
United States

Dimensions

Length
17 45/64 in
Height
1 37/64 in
Width
9 13/64 in
Cable Length
10 ft
Overall Width
9 1/4 in
Overall Height
1 5/8 in
Keyboard Length
17 3/4 in

Details

Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Features
Numeric Keypad
Ergonomic Design
No
Number of Keys
113
Product Type
Keyboard
Connectivity
Corded
Compatible Operating Systems
Macintosh OS, Windows(R)
Connection Type
USB

Description

Keyboard, Corded, Ergonomic Design No, Compatible With Linux(R), Windows(R), USB Connector Type, Black, Cable Length 10 ft, Height 1 37/64 in, Length 17 45/64 in, Width 9 13/64 in, Features Numeric Keypad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.