Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Keyboard with HulaPoint

  • Mfr # PMU-5K-FSR-USB

  • Zoro # G2786491


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Width
7 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMU-5K-FSR-USB
Zoro #
G2786491
UPC #
855156005733
Country of Origin
United States

Dimensions

Width
7 1/16 in
Cable Length
10 ft
Length
15 13/32 in
Height
5/8 in
Overall Height
5/8 in
Keyboard Length
15 3/8 in
Overall Width
7 in

Details

Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Ergonomic Design
No
Features
Numeric Keypad, Mounting Studs
Product Type
Keyboard
Compatible Operating Systems
Macintosh OS, Windows(R)
Connection Type
USB
Connectivity
Corded

Description

Keyboard, Corded, Ergonomic Design No, Compatible With Linux(R), Windows(R), USB Connector Type, Black, Cable Length 10 ft, Height 5/8 in, Length 15 13/32 in, Width 7 1/16 in, Features Numeric Keypad, Mounting Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.