Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Rugged Keyboard

  • Mfr # PM-102-FSR-USB

  • Zoro # G2786500


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Height
1 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM-102-FSR-USB
Zoro #
G2786500
UPC #
855156005726
Country of Origin
United States

Dimensions

Height
1 7/32 in
Length
15 7/64 in
Width
6 3/64 in
Cable Length
10 ft
Overall Height
1 1/4 in
Keyboard Length
15 1/8 in
Overall Width
6 in

Details

Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Features
Spill-Proof, Industrial Silicone Rubber Keypad
Ergonomic Design
No
Product Type
Keyboard
Connection Type
USB
Connectivity
Corded
Compatible Operating Systems
Macintosh OS, Windows(R)

Description

Keyboard, Corded, Ergonomic Design No, Compatible With Linux(R), Windows(R), USB Connector Type, Black, Cable Length 10 ft, Height 1 7/32 in, Length 15 7/64 in, Width 6 3/64 in, Features Spill-Proof, Industrial Silicone Rubber Keypad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.