Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Hazardous Rugged Keyboard

  • Mfr # DT-5K-FSR-NI-CXPS2

  • Zoro # G2786537


product price: $768.09
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Cable Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-5K-FSR-NI-CXPS2
Zoro #
G2786537
UPC #
855156005764
Country of Origin
United States

Dimensions

Cable Length
5 ft
Width
7 7/8 in
Height
1 51/64 in
Length
16 1/4 in
Overall Width
7 7/8 in
Keyboard Length
16 1/4 in
Overall Height
1 3/4 in

Details

Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Linux(R), Windows(R)
Ergonomic Design
No
Features
Numeric Keypad
Number of Keys
113
Product Type
Keyboard
Compatible Operating Systems
Windows(R)
Connection Type
USB
Connectivity
Corded

Description

Keyboard, Corded, Ergonomic Design No, Compatible With Linux(R), Windows(R), USB Connector Type, Black, Cable Length 5 ft, Height 1 51/64 in, Length 16 1/4 in, Width 7 7/8 in, Features Numeric Keypad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.