Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 22mm OD 12mm W M10 x 1.0 THR
- Mfr # CFE10VBUURM
- Zoro # G705643479
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Stud Type
Standard with Eccentric Bushing
Roller Width
12 mm
Closure
Sealed
Roller Style
Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFE10VBUURM
- Zoro #
- G705643479
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cam Follower
- Roller Type
- Crowned
- Stud Type
- Standard with Eccentric Bushing
- Closure
- Sealed
- Roller Style
- Stud
- Bearing Material
- High Carbon Steel
- Bearing Type
- Needle Roller
Dimensions
- Roller Width
- 12 mm
- Roller Diameter
- 22 mm
- Stud Diameter
- 10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.