Cam Follower-INCH Caged Hex Hole DBL Sealed 2" OD 1-1/4"W 7/8 - 14 THR
- Mfr # CR32BUU
- Zoro # G205643467
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
2 in
Stud Type
Standard
Roller Width
1-1/4 in
Roller Type
Hex Socket Flat
Stud Diameter
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR32BUU
- Zoro #
- G205643467
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cam Follower
- Stud Type
- Standard
- Roller Type
- Hex Socket Flat
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 2 in
- Roller Width
- 1-1/4 in
- Stud Diameter
- 0.875 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.