Cam Follower-INCH Caged Screwdriver Slot DBL Sealed 2" OD 1-1/4"W 7/8 - 14 THR
- Mfr # CR32UU
- Zoro # G505643372
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Screwdriver Slot Head
Bearing Material
High Carbon Steel
Closure
Sealed
Roller Width
1-1/4 in
Stud Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR32UU
- Zoro #
- G505643372
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cam Follower
- Roller Type
- Screwdriver Slot Head
- Bearing Material
- High Carbon Steel
- Closure
- Sealed
- Stud Type
- Standard
- Roller Style
- Stud
- Bearing Type
- Needle Roller
Dimensions
- Roller Width
- 1-1/4 in
- Stud Diameter
- 0.875 in
- Roller Diameter
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.