Zoro Homepage

Cam Follower, Inch - Eccentric, No CRE16UU

  • Mfr # CRE16UU

  • Zoro # G008355611


product price: $31.69
/ea

Key Features

Roller Style
Stud
Roller Dia.
1 in
Roller Width
5/8 in
Stud Dia.
15.875 mm
Stud Type
Standard with Eccentric Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE16UU
Zoro #
G008355611
UPC #
4549557021824
Country of Origin
Japan

Dimensions

Roller Dia.
1 in
Roller Width
5/8 in
Stud Dia.
15.875 mm
Thread Size
7/16"-20

Details

Roller Style
Stud
Stud Type
Standard with Eccentric Bushing
Item
Cam Follower
Max. Operating Temp.
120°C
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller

Description

Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.