Zoro Homepage

Cam Follower, Inch - Eccentric, No CRE28UU

  • Mfr # CRE28UU

  • Zoro # G508355616


product price: $61.75
/ea

Key Features

Roller Style
Stud
Roller Dia.
1-3/4 in
Stud Dia.
25.4 mm
Stud Type
Standard with Eccentric Bushing
Max. Operating Temp.
120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE28UU
Zoro #
G508355616
UPC #
4549557022111
Country of Origin
Japan

Dimensions

Roller Dia.
1-3/4 in
Stud Dia.
25.4 mm
Thread Size
3/4"-16

Details

Roller Style
Stud
Stud Type
Standard with Eccentric Bushing
Max. Operating Temp.
120°C
Item
Cam Follower
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller

Description

Eccentric Collar Inch Series Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.