Cam Follower-INCH HD Full Comp Hex Hole 2-1/4" OD 1-1/4"W 1-1/8 - 12 THR
- Mfr # CRH36VB
- Zoro # G905643491
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
1.125 in
Bearing Type
Needle Roller
Stud Type
Standard
Roller Diameter
2-1/4 in
Roller Type
Hex Socket Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRH36VB
- Zoro #
- G905643491
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cam Follower
- Bearing Type
- Needle Roller
- Stud Type
- Standard
- Roller Type
- Hex Socket Flat
- Closure
- Shielded
- Bearing Material
- Steel
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 1.125 in
- Roller Diameter
- 2-1/4 in
- Roller Width
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.