Cam Follower, Inch - Heavy Duty, No CRH11VBUU

  • Mfr # CRH11VBUU

  • Zoro # G008356304


product price:  $27.65
/ea

Key Features

Roller Style
Stud
Roller Shape
Cylindrical
Roller Dia.
11/16 in
Roller Width
7/16 in
Stud Dia.
7.938 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRH11VBUU
Zoro #
G008356304
UPC #
4549557022432
Country of Origin
Japan

Dimensions

Roller Dia.
11/16 in
Roller Width
7/16 in
Stud Dia.
7.938 mm
Thread Size
5/16"-24

Details

Roller Style
Stud
Roller Shape
Cylindrical
Stud Type
Standard
Bearing Material
High Carbon Steel
Item
Cam Follower
Roller Type
Hex Socket Head
Max. Operating Temp.
120°C
Bearing Type
Needle Roller

Description

Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.