Cam Follower, Inch - Heavy Duty, No CRH22VBUU

  • Mfr # CRH22VBUU

  • Zoro # G308356134


product price:  $42.99
/ea

Key Features

Roller Style
Stud
Roller Width
3/4 in
Stud Type
Standard
Bearing Type
Needle Roller
Roller Type
Hex Socket Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRH22VBUU
Zoro #
G308356134
UPC #
4549557022739
Country of Origin
Japan

Dimensions

Roller Width
3/4 in
Roller Diameter
1-3/8 in
Stud Diameter
19.05 mm
Stud Thread Size
3/4 in-16

Details

Roller Style
Stud
Stud Type
Standard
Bearing Type
Needle Roller
Item
Cam Follower
Roller Type
Hex Socket Head
Bearing Material
High Carbon Steel
Roller Head Type
Cylindrical
Maximum Temperature
120 Degrees C

Description

Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.