Cam Follower, Inch - Heavy Duty, No CRH26VBUU

  • Mfr # CRH26VBUU

  • Zoro # G108356143


product price:  $48.99
/ea

Key Features

Roller Style
Stud
Roller Shape
Cylindrical
Roller Dia.
1-5/8 in
Roller Width
7/8 in
Stud Dia.
22.225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRH26VBUU
Zoro #
G108356143
UPC #
4549557022838
Country of Origin
Japan

Dimensions

Roller Dia.
1-5/8 in
Roller Width
7/8 in
Stud Dia.
22.225 mm
Thread Size
7/8"-14

Details

Roller Style
Stud
Roller Shape
Cylindrical
Stud Type
Standard
Bearing Type
Needle Roller
Item
Cam Follower
Max. Operating Temp.
120°C
Bearing Material
High Carbon Steel
Roller Type
Hex Socket Head

Description

Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.