Cam Follower, Inch - Heavy Duty, No CRH28VBUUR

  • Mfr # CRH28VBUUR

  • Zoro # G808355323


product price:  $63.15
/ea

Key Features

Roller Style
Stud
Stud Type
Standard
Roller Type
Hex Socket Head
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRH28VBUUR
Zoro #
G808355323
UPC #
4549557022890
Country of Origin
Japan

Dimensions

Stud Diameter
25.4 mm
Roller Diameter
1-3/4 in
Stud Thread Size
1 in-14

Details

Roller Style
Stud
Stud Type
Standard
Roller Type
Hex Socket Head
Item
Cam Follower
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller
Maximum Temperature
120 Degrees C
Roller Head Type
Crowned

Description

Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.