Cam Follower, Inch - Heavy Duty, No CRH28VUU

  • Mfr # CRH28VUU

  • Zoro # G308356097


product price: $51.49
/ea

Key Features

Roller Style
Stud
Roller Dia.
1-3/4 in
Stud Dia.
25.4 mm
Stud Type
Standard
Thread Size
1"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRH28VUU
Zoro #
G308356097
UPC #
4549557022906
Country of Origin
Japan

Dimensions

Roller Dia.
1-3/4 in
Stud Dia.
25.4 mm
Thread Size
1"-14

Details

Roller Style
Stud
Stud Type
Standard
Bearing Type
Needle Roller
Bearing Material
High Carbon Steel
Item
Cam Follower
Max. Operating Temp.
120°C

Description

Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.