Cam Follower, Inch - Heavy Duty, No CRH36VBUUR

  • Mfr # CRH36VBUUR

  • Zoro # G508355425


product price:  $81.19
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Roller Dia.
2-1/4 in
Roller Width
1-1/4 in
Stud Dia.
28.575 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRH36VBUUR
Zoro #
G508355425
UPC #
4549557023040
Country of Origin
Japan

Dimensions

Roller Dia.
2-1/4 in
Roller Width
1-1/4 in
Stud Dia.
28.575 mm
Thread Size
1-1/8"-12

Details

Roller Style
Stud
Roller Shape
Crowned
Stud Type
Standard
Max. Operating Temp.
120°C
Item
Cam Follower
Roller Type
Hex Socket Head
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller

Description

Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.