
Cam Follower, Inch - Heavy Duty, No CRH40VBUU
Mfr # CRH40VBUU
Zoro # G008356229
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Shape
Cylindrical
Roller Dia.
2-1/2 in
Roller Width
1-1/2 in
Stud Dia.
31.75 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRH40VBUU
Zoro #
G008356229
UPC #
4549557023088
Country of Origin
Japan
Dimensions
Roller Dia.
2-1/2 in
Roller Width
1-1/2 in
Stud Dia.
31.75 mm
Thread Size
1-1/4"-12
Details
Roller Style
Stud
Roller Shape
Cylindrical
Stud Type
Standard
Bearing Material
High Carbon Steel
Item
Cam Follower
Roller Type
Hex Socket Head
Bearing Type
Needle Roller
Max. Operating Temp.
120°C
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.