Zoro Homepage

Cam Follower, Inch, No CR10VBUUR

  • Mfr # CR10VBUUR

  • Zoro # G008353389


product price: $27.89
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Roller Dia.
5/8 in
Roller Width
13/32 in
Stud Dia.
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR10VBUUR
Zoro #
G008353389
UPC #
4549557014024
Country of Origin
Japan

Dimensions

Roller Dia.
5/8 in
Roller Width
13/32 in
Stud Dia.
6.35 mm
Thread Size
1/4"-28

Details

Roller Style
Stud
Roller Shape
Crowned
Stud Type
Standard
Item
Cam Follower
Bearing Type
Needle Roller
Bearing Material
High Carbon Steel
Max. Operating Temp.
120°C
Roller Type
Hex Socket Head

Description

Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.