Zoro Homepage

Cam Follower, Inch, No CR26VB

  • Mfr # CR26VB

  • Zoro # G508355692


product price: $35.25
/ea

Key Features

Roller Style
Stud
Roller Shape
Cylindrical
Roller Dia.
1-5/8 in
Roller Width
7/8 in
Stud Dia.
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR26VB
Zoro #
G508355692
UPC #
4549557015434
Country of Origin
Japan

Dimensions

Roller Dia.
1-5/8 in
Roller Width
7/8 in
Stud Dia.
15.875 mm
Thread Size
5/8"-18

Details

Roller Style
Stud
Roller Shape
Cylindrical
Stud Type
Standard
Bearing Type
Needle Roller
Roller Type
Hex Socket Head
Max. Operating Temp.
120°C
Bearing Material
High Carbon Steel
Item
Cam Follower

Description

Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.