Zoro Homepage

Cam Follower, Inch, No CR26VR

  • Mfr # CR26VR

  • Zoro # G108353784


product price: $43.75
/ea

Key Features

Roller Style
Stud
Roller Dia.
1-5/8 in
Roller Width
7/8 in
Stud Dia.
15.875 mm
Stud Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR26VR
Zoro #
G108353784
UPC #
4549557015472
Country of Origin
Japan

Dimensions

Roller Dia.
1-5/8 in
Roller Width
7/8 in
Stud Dia.
15.875 mm
Thread Size
5/8"-18

Details

Roller Style
Stud
Stud Type
Standard
Item
Cam Follower
Bearing Type
Needle Roller
Bearing Material
High Carbon Steel
Max. Operating Temp.
120°C

Description

Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.