Zoro Homepage

Cam Follower, Metric - Cylindrical Roller, No NUCF302R

  • Mfr # NUCF302R

  • Zoro # G008355604


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Dia.
90 mm
Roller Width
35 mm
Stud Dia.
30 mm
Stud Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCF302R
Zoro #
G008355604
UPC #
4549557046612
Country of Origin
Japan

Dimensions

Roller Dia.
90 mm
Roller Width
35 mm
Stud Dia.
30 mm
Thread Size
M30-1.5

Details

Roller Style
Stud
Stud Type
Standard
Max. Operating Temp.
120°C
Item
Cam Follower
Bearing Type
Cylindrical Roller
Bearing Material
High Carbon Steel

Description

Cylindrical Roller Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.