Zoro Homepage

Cam Follower, Metric - Easy Mounting, No CFSFU121

  • Mfr # CFSFU121

  • Zoro # G508353483


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Dia.
32 mm
Roller Width
14 mm
Stud Dia.
12 mm
Stud Type
Easy Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSFU121
Zoro #
G508353483
UPC #
4549557013379
Country of Origin
Japan

Dimensions

Roller Dia.
32 mm
Roller Width
14 mm
Stud Dia.
12 mm

Details

Roller Style
Stud
Stud Type
Easy Mounting
Item
Cam Follower
Max. Operating Temp.
120°C
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller

Description

Easy Mount Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.