Zoro Homepage

Cam Follower, Metric - Easy Mounting, No CFSFU20B

  • Mfr # CFSFU20B

  • Zoro # G508353674


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Cylindrical
Roller Dia.
52 mm
Roller Width
24 mm
Stud Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSFU20B
Zoro #
G508353674
UPC #
4549557013447
Country of Origin
Japan

Dimensions

Roller Dia.
52 mm
Roller Width
24 mm
Stud Dia.
20 mm

Details

Roller Style
Stud
Roller Shape
Cylindrical
Stud Type
Easy Mounting
Roller Type
Hex Socket Head
Max. Operating Temp.
120°C
Item
Cam Follower
Bearing Type
Needle Roller
Bearing Material
High Carbon Steel

Description

Easy Mount Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.