Zoro Homepage

Cam Follower, Metric - Eccentric, No CFE101VBUU

  • Mfr # CFE101VBUU

  • Zoro # G108353760


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Cylindrical
Roller Dia.
26 mm
Roller Width
12 mm
Stud Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFE101VBUU
Zoro #
G108353760
UPC #
4549557010095
Country of Origin
Japan

Dimensions

Roller Dia.
26 mm
Roller Width
12 mm
Stud Dia.
10 mm
Thread Size
M10-1.25

Details

Roller Style
Stud
Roller Shape
Cylindrical
Stud Type
Standard with Eccentric Bushing
Bearing Material
High Carbon Steel
Roller Type
Hex Socket Head
Max. Operating Temp.
120°C
Item
Cam Follower
Bearing Type
Needle Roller

Description

Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.