Zoro Homepage

Cam Follower, Metric - Eccentric, No CFKRE80VUUR

  • Mfr # CFKRE80VUUR

  • Zoro # G108353470


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Roller Dia.
80 mm
Roller Width
35 mm
Stud Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFKRE80VUUR
Zoro #
G108353470
UPC #
4549557067549
Country of Origin
Japan

Dimensions

Roller Dia.
80 mm
Roller Width
35 mm
Stud Dia.
30 mm
Thread Size
M30-1.5

Details

Roller Style
Stud
Roller Shape
Crowned
Stud Type
Standard with Double Hex Hole with Eccentric Bushing
Item
Cam Follower
Max. Operating Temp.
120°C
Roller Type
Hex Socket Head
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller

Description

Eccentric Collar Double Hex Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.