Zoro Homepage

Cam Follower, Metric, No CF201VR

  • Mfr # CF201VR

  • Zoro # G508355722


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Dia.
47 mm
Roller Width
24 mm
Stud Dia.
20 mm
Stud Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF201VR
Zoro #
G508355722
UPC #
4549557008481
Country of Origin
Japan

Dimensions

Roller Dia.
47 mm
Roller Width
24 mm
Stud Dia.
20 mm
Thread Size
M20-1.5

Details

Roller Style
Stud
Stud Type
Standard
Max. Operating Temp.
120°C
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller
Item
Cam Follower

Description

Standard Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.