Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Metric, No CF4BR

  • Mfr # CF4BR

  • Zoro # G508356347


product price: $61.49
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Roller Dia.
12 mm
Roller Width
8 mm
Stud Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4BR
Zoro #
G508356347
UPC #
4549557006111
Country of Origin
Japan

Dimensions

Roller Dia.
12 mm
Roller Width
8 mm
Stud Dia.
4 mm
Thread Size
M4-0.7

Details

Roller Style
Stud
Roller Shape
Crowned
Stud Type
Standard
Bearing Type
Needle Roller
Item
Cam Follower
Roller Type
Hex Socket Head
Bearing Material
High Carbon Steel
Max. Operating Temp.
110°C

Description

Standard Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.