Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Metric, No CF5B

  • Mfr # CF5B

  • Zoro # G508353872


product price: $43.45
/ea

Key Features

Roller Style
Stud
Roller Shape
Cylindrical
Roller Dia.
13 mm
Roller Width
9 mm
Stud Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF5B
Zoro #
G508353872
UPC #
4549557006234
Country of Origin
Japan

Dimensions

Roller Dia.
13 mm
Roller Width
9 mm
Stud Dia.
5 mm
Thread Size
M5-0.8

Details

Roller Style
Stud
Roller Shape
Cylindrical
Stud Type
Standard
Bearing Material
High Carbon Steel
Roller Type
Hex Socket Head
Item
Cam Follower
Max. Operating Temp.
120°C
Bearing Type
Needle Roller

Description

Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.