Zoro Homepage

Combined Needle Roller Bearing, with Angular contact ball bearing, No NATA5903

  • Mfr # NATA5903

  • Zoro # G308353317


product price: $69.55
/ea

Key Features

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
30 mm
Width (mm)
20 mm
Max. RPM
18,000 (Oil); 10,800 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NATA5903
Zoro #
G308353317
UPC #
4549557045011
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
30 mm
Width (mm)
20 mm

Details

Max. RPM
18,000 (Oil); 10,800 (Grease)
Type
Needle Roller
Dynamic Axial Load (N)
2050
Cage Material
Steel
Static Axial Load (N)
3340
Dynamic Radial Load (N)
8220
Static Radial Load (N)
11,500
Item
Bearing

Description

Combined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.