Zoro Homepage

Combined Needle Roller Bearing, with Angular contact ball bearing, No NATA5905

  • Mfr # NATA5905

  • Zoro # G108353326


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Width (mm)
25 mm
Max. RPM
13,000 (Oil); 7800 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NATA5905
Zoro #
G108353326
UPC #
4549557045035
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Width (mm)
25 mm

Details

Max. RPM
13,000 (Oil); 7800 (Grease)
Type
Needle Roller
Static Radial Load (N)
22,100
Cage Material
Steel
Dynamic Axial Load (N)
4300
Item
Bearing
Dynamic Radial Load (N)
15,800
Static Axial Load (N)
7520

Description

Combined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.