Zoro Homepage

Combined Needle Roller Bearing, with Angular contact ball bearing, No NATA5911

  • Mfr # NATA5911

  • Zoro # G208353318


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
55 mm
Outside Dia. (mm)
80 mm
Width (mm)
38 mm
Max. RPM
6500 (Oil); 3900 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NATA5911
Zoro #
G208353318
UPC #
4549557045097
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
55 mm
Outside Dia. (mm)
80 mm
Width (mm)
38 mm

Details

Max. RPM
6500 (Oil); 3900 (Grease)
Type
Needle Roller
Static Axial Load (N)
24,700
Static Radial Load (N)
74,400
Item
Bearing
Dynamic Axial Load (N)
10,400
Dynamic Radial Load (N)
39,500
Cage Material
Steel

Description

Combined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.