Combined Needle Roller Bearing, with Three point contact ball bearing, No NATB5903

  • Mfr # NATB5903

  • Zoro # G508353360


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
30 mm
Width (mm)
20 mm
Max. RPM
18,000 (Oil); 10,800 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NATB5903
Zoro #
G508353360
UPC #
4549557045141
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
30 mm
Width (mm)
20 mm

Details

Max. RPM
18,000 (Oil); 10,800 (Grease)
Type
Needle Roller
Static Axial Load (N)
3340
Dynamic Axial Load (N)
2050
Item
Bearing
Cage Material
Steel
Static Radial Load (N)
11,500
Dynamic Radial Load (N)
8220

Description

Combined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.