Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, No NAXI1425

  • Mfr # NAXI1425

  • Zoro # G208353370


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
14 mm
Outside Dia. (mm)
26 mm
Width (mm)
25 mm
Max. RPM
8500 (Oil); 5950 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAXI1425
Zoro #
G208353370
UPC #
4549557062735
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
14 mm
Outside Dia. (mm)
26 mm
Width (mm)
25 mm

Details

Max. RPM
8500 (Oil); 5950 (Grease)
Type
Needle Roller
Static Radial Load (N)
16,300
Dynamic Axial Load (N)
10,800
Dynamic Radial Load (N)
12,900
Cage Material
Steel
Item
Bearing
Static Axial Load (N)
14,500

Description

Combined with Thrust Ball Bearing With Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.