
Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, No NAXI2530Z
Mfr # NAXI2530Z
Zoro # G408353330
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Width (mm)
30 mm
Max. RPM
6500 (Oil); 4550 (Grease)
Type
Needle Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NAXI2530Z
Zoro #
G408353330
UPC #
4549557062803
Country of Origin
Japan
Dimensions
Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Width (mm)
30 mm
Details
Max. RPM
6500 (Oil); 4550 (Grease)
Type
Needle Roller
Dynamic Radial Load (N)
25,100
Item
Bearing
Dynamic Axial Load (N)
20,400
Cage Material
Steel
Static Axial Load (N)
33,600
Static Radial Load (N)
40,100
Description
Combined with Thrust Ball Bearing, With Inner Ring, With Dust Cover
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.