Combined Needle Roller Bearing, with Thrust ball bearing - without Inner ring, No NAX1023

  • Mfr # NAX1023

  • Zoro # G608353314


product price:  $74.49
/ea

Key Features

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
19 mm
Width (mm)
23 mm
Max. RPM
9500 (Oil); 6650 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAX1023
Zoro #
G608353314
UPC #
4549557045714
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
19 mm
Width (mm)
23 mm

Details

Max. RPM
9500 (Oil); 6650 (Grease)
Type
Needle Roller
Static Radial Load (N)
9190
Static Axial Load (N)
11,100
Item
Bearing
Dynamic Radial Load (N)
8230
Cage Material
Steel
Dynamic Axial Load (N)
10,000

Description

Combined with Thrust Ball Bearing W/o Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.